
M1.6-0.35 x Machine Screw, Zinc Plated Steel, 10 mm L, 8000 PK
Mfr # M1.610D7985A
Zoro # G9083333
product price:Â $366.99
/pk 8000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M1.6-0.35
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M1.610D7985A
Zoro #
G9083333
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M1.6-0.35
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,M1.6-0.35X10 DIN,PK8000, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.