Standard Clevis Pin, 1/2 in Dia, 3-17/64 in Usable Lg, Carbon Steel, 1 PK
Mfr # CLPY-0500-3500/B
Zoro # G9084148
product price:Â $0.93
/ea
Sold in multiples of 20 for $18.60
Key Features
Head Type
Headed
System of Measurement
Inch
Usable Length
3-17/64 in
Material
Carbon Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLPY-0500-3500/B
Zoro #
G9084148
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.5 in
Usable Length
3-17/64 in
Shank Length
3-17/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow
Used With
BP-211
Description
Clevis Pin,1/2 In.x3-1/2 In.,Low Carbon Steel Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.