No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1014-RD_10X7

  • Mfr # U1-1014-RD_10X7

  • Zoro # G9084695


product price:  $6.59
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1014-RD_10X7
Zoro #
G9084695
UPC #
849362005656
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Subject Matter
No Smoking
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, Red
Material
Reflective Decal
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Double-Sided
No
Background Color
White
Language
English
OSHA Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Chemical Resistant
No
State Specific Sign
No
Sign Legend
No Smoking
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header
No Header
Anti-Slip Surface
No
Legend Pictogram ID
PFXG-02
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Red
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Legend Pictogram Description
No Smoking
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.