No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5

  • Mfr # U1-1014-RD_7X5

  • Zoro # G9084704


product price:  $4.49
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1014-RD_7X5
Zoro #
G9084704
UPC #
849362005670
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Material
Reflective Decal
Background Color
White
ANSI Compliant
Yes
Language
English
Double-Sided
No
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Color
Black, Red
Subject Matter
No Smoking
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Legend Pictogram ID
PFXG-02
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
No Smoking
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.