Warning Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U1-1055-RD_7X10

  • Zoro # G9085535


product price:  $4.89
/ea

Key Features

Header
Warning
Legend
All Activities Monitored and Recorded By Digital Night Vision Cameras
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1055-RD_7X10
Zoro #
G9085535
UPC #
849362010520
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
All Activities Monitored and Recorded By Digital Night Vision Cameras
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Background Color
White
Header Background Color
Red
Standards
OSHA 1910.145
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Reflective Decal
Legend Color
Black
Legend/Background Color
Black and Red/White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Header
Warning
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
Video Surveillance
Metal Detectable
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend
All Activities Monitored And Recorded By Digital Night Vision Cameras
Legend Pictogram ID
PPIC-80
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Adhesive Style
Permanent
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored And Recorded By Digital Night Vision Cameras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.