on Wire Shelving Add-On, Blue Epoxy, 60W X 24D X 74H

  • Mfr # A24607N

  • Zoro # G908594738


product price:  $321.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
24 in
Height
74 in
Material
Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A24607N
Zoro #
G908594738
UPC #
707022360937
Country of Origin
Taiwan, Province of China

Dimensions

Width
60 in
Depth
24 in
Height
74 in

Details

Item
Add-On Unit
Material
Steel
Color
Blue
Finish
Nexelon®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.