
1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel
Mfr # L-AZ904BN
Zoro # G908655538
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Brushed Nickel
Width
8.16 in
Height
9.41 in
Weight
4.17 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L-AZ904BN
Zoro #
G908655538
UPC #
191042074408
Country of Origin
China
Dimensions
Width
8.16 in
Height
9.41 in
Size
0.375 in
Thickness
1.38 in
Details
Material
Brass
Color
Brushed Nickel
Weight
4.17 lbs
Description
Bold and beautiful, with an on-trend minimalist design highlighted by sharp angles and crisp lines, this faucet makes the perfect finishing touch to your bathroom decor. Single hole installation looks clean and uncluttered when matched to your sink. The sleek handle gives you easy, instant control of the water volume and temperature. The 1.2 gpm rate minimizes your water usage while still delivering a strong flow. Durable brass construction is finished in a brilliant Brushed Nickel. INCLUDES BRUSHED NICKEL POP-UP DRAIN without overflow hole- faucet is ready to install out of the box. HIGH ARC SPOUT IS PERFECT FOR LARGER SINKS - delivers strong water flow that won't splash out of the sink. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE SINGLE LEVER DESIGN - control water flow easily with just one handle. SINGLE HOLE MOUNT - creates an uncluttered minimalist look when matched to your sink. BRILLIANT BRUSHED NICKEL FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 3/8 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 9.41 in. H, spout: 8.62 in. H x 8.16 in. L x 6.34 in. Reach
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.