Sanding Belt, Coated, Aluminum Oxide, 60 Grit, Coarse, R228 Metalite
Mfr # 78072721290
Zoro # G908655965
product price:Â $4.69
/ea
Sold in multiples of 10 for $46.90
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Coarse
Series
R228 Metalite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072721290
Zoro #
G908655965
UPC #
780727212909
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Coarse
Series
R228 Metalite
Resistance Properties
Heat
Flexibility Type
Regular
Backing Material
Cotton
Belt Joint Type
Butt Joint
Backing Weight
X
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R228 Metalite, Grade Coarse, Overall Length 60 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.