
Safety Glasses, Anti-Scratch, 1 PR
Mfr # PS0190ID
Zoro # G908656962
product price:Â $2.19
/pr
Sold in multiples of 12 for $26.28
Key Features
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PS0190ID
Zoro #
G908656962
UPC #
674326288765
Country of Origin
China
Details
Item
Safety Glasses
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1+
Includes Anti-Fog Lens Coating
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.