Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK

  • Mfr # U12910.031.0001

  • Zoro # G9086996


product price:  $11.29
/pk 100, $0.11/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12910.031.0001
Zoro #
G9086996
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Hex Height
21/64 in
Hex Width
1/2 in
Width Across Flats
1/2 in
Nut Height
21/64 in
Dia./Thread Size
5/16"-18

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Standards
IFI-100/107; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Made in North America
No
REACH Compliant
Yes
Rockwell Hardness
HRC 24/32
Removable
No
Thread Fit
2B
Color
Silver
RoHS Compliant
Yes
Resistance Properties
Corrosion Resistant
Nut Standards
IFI-100/107
Fastener Finish
Zinc
Material Quality Standards
IFI-100/107
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Basic Material
Steel
Insert Material
Steel
Type
Top Lock
Nut Style
Top Lock
Material Grade
Grade C

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade C, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 21/64 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products