Structural Pipe Fitting, Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LW90

  • Zoro # G9089281


product price:  $19.69
/ea

Key Features

Material
Cast Iron
Type
Single-Socket Tee
Fitting Type
Tee
Nominal Pipe Size
2 in
Resists
Corrosion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30LW90
Zoro #
G9089281
UPC #
190735458884
Country of Origin
India

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
Overall Length
4 3/4 in
For Actual Pipe Outer Diameter
2 3/8 in
For Pipe Size
2 in
Inside Diameter
2 1/2 in

Details

Material
Cast Iron
Type
Single-Socket Tee
Fitting Type
Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Guardrail Material
Internal
Finish
Zinc-Plated
Modular Component
Pipe
Rated for Fall Prevention
No
Brand and Series
Condor
Fitting Shape
Single-Socket Tee
Color
Gray
Product Type
Single-Socket Tee
Component Type
Pipe
Corrosion Resistant
Yes

Description

Single Socket Tee, Tee, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 4 3/4 in, Pipe, Inside Diameter 2 1/2 in, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.