Structural Pipe Fitting, Base Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX10

  • Zoro # G9089455


product price:  $9.39
/ea

Key Features

Material
Cast Iron
Type
Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
0.75 in
Resists
Corrosion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30LX10
Zoro #
G9089455
UPC #
190735459072
Country of Origin
India

Dimensions

Nominal Pipe Size
0.75 in
Nominal Pipe Size (In.)
3/4 in
Overall Length
3 1/8 in
For Pipe Size
3/4 in
Inside Diameter
1 1/8 in
For Actual Pipe Outer Diameter
1 in

Details

Material
Cast Iron
Type
Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Finish
Zinc-Plated
Rated for Fall Prevention
No
Modular Component
Pipe
Guardrail Material
Internal
Brand and Series
Condor
Product Type
Base Flange
Color
Gray
Component Type
Base
Fitting Shape
Round Base Flange
Corrosion Resistant
Yes

Description

Round Base Flange, Round, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 1/8 in, Overall Length 3 1/8 in, Flange Base, Inside Diameter 1 1/8 in, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.