
Hammerlock Cotter Pin, 3/8 in Dia, 7 in L, Steel, 1 PK
Mfr # CPHZ-375-6000
Zoro # G9089486
product price:Â $1.69
/ea
Sold in multiples of 12 for $20.28
Key Features
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
3/8 in
Shank Length
7 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CPHZ-375-6000
Zoro #
G9089486
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/8 in
Shank Length
7 in
Details
Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pin Hammerlock,3/8 In. x 6 In.,CSZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.