
Thread Cutting Screw, #8-11 x 3/8 in, Plain Steel Pan Head Phillips Drive, 3000 PK
Mfr # 0806DPP17188
Zoro # G9089545
product price:Â $547.99
/pk 3000, $0.18/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Point
Type 17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0806DPP17188
Zoro #
G9089545
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-11
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 17
Description
Cutting Screws,8-11X3/8 PHIL PA,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.