Structural Pipe Fitting, Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX42

  • Zoro # G9089726


product price:  $17.29
/ea

Key Features

Material
Cast Iron
Type
Three-Socket Cross
Fitting Type
Cross
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30LX42
Zoro #
G9089726
UPC #
190735459393
Country of Origin
India

Dimensions

Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Overall Length
4 3/4 in
Inside Diameter
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in
For Pipe Size
1 1/4 in

Details

Material
Cast Iron
Type
Three-Socket Cross
Fitting Type
Cross
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
50,000
Standards
ASTM A 47, ASTM A53, ASTM B117
Brand and Series
Condor
Guardrail Material
Internal
Finish
Zinc-Plated
Rated for Fall Prevention
No
Modular Component
Pipe
Component Type
Pipe
Corrosion Resistant
Yes
Product Type
Three-Socket Cross
Color
Gray
Fitting Shape
Three Socket Cross

Description

Three-Socket Cross, Cross, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Includes Not Applicable, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 4 3/4 in, Pipe, Inside Diameter 1 3/4 in, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.