Structural Pipe Fitting, Adjustable Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX52

  • Zoro # G9089796


product price:  $24.99
/ea

Key Features

Material
Cast Iron
Type
Double Swivel Socket
Fitting Type
Adjustable Tee
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30LX52
Zoro #
G9089796
UPC #
190735459461
Country of Origin
India

Dimensions

Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Overall Length
9 1/8 in
For Pipe Size
1 1/4 in
Inside Diameter
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in

Details

Material
Cast Iron
Type
Double Swivel Socket
Fitting Type
Adjustable Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Brand and Series
Condor
Rated for Fall Prevention
No
Modular Component
Pipe
Finish
Zinc-Plated
Guardrail Material
Internal
Fitting Shape
Adjustable Double-Swivel Tee
Color
Gray
Component Type
Pipe
Product Type
Double Swivel Socket
Corrosion Resistant
Yes

Description

Double Swivel Socket, Adjustable Double-Swivel Tee, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Includes Not Applicable, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 9 1/8 in, Pipe, Inside Diameter 1 3/4 in, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.