Cotter Pin, 1/8 in Dia, 2 in L, Carbon Steel, 1 PK

  • Mfr # CPY-125-1000

  • Zoro # G9091008


product price:  $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

System of Measurement
Inch
Shank Length
3 in
Material
Carbon Steel
Finish
Zinc & Yellow Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPY-125-1000
Zoro #
G9091008
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
3 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc & Yellow Plated

Description

Cotter Pin,1/8 In.x1 In.,Carbon Steel Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.