Carton Sealing Tape, Tan, 72mmx914m, PK4

  • Mfr # 31HJ39

  • Zoro # G9091713


product price:  $140.99
/pk 4, $35.25/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
914 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31HJ39
Zoro #
G9091713
UPC #
190735461839
Country of Origin
Peru

Dimensions

Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
914 m
Tape Core Diameter
3 in
Width
72mm
Thickness
1.90 mil
Length
914m
Tape Roll Diameter
10.04 in
Imperial Tape Width
3 in
Metric Tape Length
914 m
Metric Tape Width
72 mm
Imperial Tape Length
1,000 yd

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Tan
Tape Adhesive Strength
39 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
30 Degrees F
Color
Tan
Tape Paper Weight
Not Rated
Max. Tape Performance Temp.
140 Degrees F
Standards
PSTC
Performance Temp.
30 Degrees to 100 Degrees F
Tape Elongation
140 %
Material
Polypropylene
Legend
No legend
Adhesive
Hot Melt Resin
Tensile Strength
22 lb./in.
Shear Strength
Not Rated
Adhesion Strength
40 oz./in.
Shape
Continuous Roll
Tape Tensile Strength
23 lb/in
Series
LD
Shelf Life
24 mo
Package Configuration
Carton
Tape Strength Rating
Light Duty

Description

Tan, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 3 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration Carton, Series LD, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 39 oz/in, Tape Backing Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.