Preformed Clamp, Lip-Lock, SS
Mfr # JS2379
Zoro # G909483697
product price:Â $5.15
/eaKey Features
Band Material
Stainless Steel
Features
For Minimum Outside Diameter
1 in
For Maximum Outside Diameter
1 3/4 in
Buckle Material Grade
201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JS2379
Zoro #
G909483697
UPC #
-
Country of Origin
United States
Dimensions
For Minimum Outside Diameter
1 in
For Maximum Outside Diameter
1 3/4 in
Band Thickness
0.03 in
Band Width
1/2 in
Clamp Maximum Inside Diameter
2 in
Details
Item
Preformed Clamp
Band Material
Stainless Steel
Features
Buckle Material Grade
201
For Use On
Hose Assembly
For Environment
Corrosive Environments
Reusable Clamp
No
Buckle Material
Stainless Steel
Band Material Grade
201
Band Wrapping
Double Wrapped
Clamp Type
Band Clamp
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Resistance Properties
Corrosion Resistant
Band Material Finish
Stainless Steel
Band Clamp Type
Lip-Lock
Series
Junior
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.