Pull Out Dowel Pin, 1 in Nominal Dia, 2 in L, Alloy Steel, 1 PK
Mfr # DOWP-1000-2000
Zoro # G9094891
product price:Â $5.15
/ea
Sold in multiples of 5 for $25.75
Key Features
Pin Type
Pull Out
System of Measurement
Inch
Nominal Diameter
1 in
Rockwell Hardness
HRC 58-62
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DOWP-1000-2000
Zoro #
G9094891
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1 in
Shank Length
2 in
Details
Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Rockwell Hardness
HRC 58-62
Material
Alloy Steel
Finish
Plain
Description
Dowel Pin Pullout,1 x 2mm,AS PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.