Shop CLE-LINE
See all product information
Create Account
Let-S HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1898T TiN RHS/RHC
- Mfr # C24705
- Zoro # G909559781
product price:Â
$
5.29
/ea
Sold in multiples of 6 for
$31.74
Key Features
Overall Length
4 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
9.1 mm
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24705
- Zoro #
- G909559781
- UPC #
- 662355001592
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- TiN
- Shank Type - Machining
- Straight
- Coolant Fed
- Non-Coolant Through
- Flute Type
- Spiral
- List Number
- 1898T
- Spiral Direction
- Right Hand
- Measurement System
- Letter
- Primary Material Application
- Aluminum, Cast Iron, Hardened Steel, Steel
- Decimal Equivalent
- 0.3480
- Standards
- ASME B94.11M, DIN 338
- Primary Material Application ISO Code
- K, N, P
- Material Grade - Machining
- General Purpose
- Helix Angle
- 21 Degrees to 34 Degrees
- Secondary Material Application
- Aluminum, Cast Iron, Steel
- Drill Bit Point Type
- Radial Point
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
- Secondary Material Application ISO Code
- K, N, P
Dimensions
- Overall Length
- 4 7/8 in
- Drill Bit Size
- S
- Shank Dia.
- 9.1 mm
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 3 1/2 in
- Shank Length
- 1 3/8 in
- Maximum Drilling Depth
- 3 1/2 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Jobber Length Drill Bit, Drill Bit Size S, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3480, Letter, Drill Bit Point Type Radial Point, Non-Coolant Through
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.