Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, 60 Grit
Mfr # 23305
Zoro # G9096683
product price:Â $5.55
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23305
Zoro #
G9096683
UPC #
699053233055
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
5/8"-11
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
General Purpose
Grit
60
Series
A60S
Maximum Operating Speed
12,200 RPM
Application
Ferrous Metal
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Copper
Primary Material Application
Aluminum, Brass, Copper
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Application Aluminum, Brass, Copper, Compatible Tool Type Angle Grinder, Series A60S, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade General Purpose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.