
12H5V1900 - V-Belt, 5V, 5/8 x 190in OC, 12 Band
Mfr # 12H5V1900
Zoro # G909720495
product price:Â $869.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5V
Outside Length
190 in
Number of Ribs
12
Top Width
5/8"
Material
Synthetic Rubber (SBR)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12H5V1900
Zoro #
G909720495
UPC #
-
Country of Origin
India
Dimensions
Outside Length
190 in
Top Width
5/8"
Details
V-Belt Section
5V
Number of Ribs
12
Material
Synthetic Rubber (SBR)
For Use With
5V1900, 12/5V1900, 5V1900/12, 12-5V1900, 5V1900-12, R5V1900/12, R5V1900-12, 12R5V1900, 12-R5V1900, 12/R5V1900
Temp. Range
-0 Deg F to 176 Deg F
Weight
32.02
Construction
Wet Wrap
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge V-belt designed for high-power industrial drives
- Ideal for compact, high-speed applications
- Anti-static, Oil, Heat & Wear Resistant
- High-tenacity rubber compound allows significant flexibility with high tensile strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.