Grade 5, 5/8"-11 Hex Head Cap Screw, Cadmium Plated Steel, 2 in L

  • Mfr # BULK-BOLT-2915

  • Zoro # G909921601


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
59/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-2915
Zoro #
G909921601
UPC #
197666051177
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Head Width
59/64 in
Drive Size
0.9375 in
Head Height
3/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DFAR Compliant, MS90725
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
120,000 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
MS90725-164

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 3/8 in, Head Width 59/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.