ESD Anti-Static Metal Wrist Strap with 12' Cord, 1 Megohm Resistor, 4mm Snap, Black
- Mfr # AMWS121M
- Zoro # G910026852
product price:Â
$
18.59
/ea
Key Features
Material
Metal
Net Weight
0.3 lb.
Length
12 ft.
Specifications
Wrist strap has a 4 millimeter snap and has a 12 ft. cord
Wrist Strap Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMWS121M
- Zoro #
- G910026852
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Metal
- Net Weight
- 0.3 lb.
- Specifications
- Wrist strap has a 4 millimeter snap and has a 12 ft. cord
- Wrist Strap Material
- Metal
- Protective Gear
- For all types of mat kits; ideal for handling all types of crafts and ESD-related activities
Dimensions
- Length
- 12 ft.
Description
Bertech ESD Anti-Static Metal Wrist Straps are premium grade ESD wrist straps featuring a high quality adjustable, one size fits all metal black wrist band with an insulating outer surface and stainless steel inner surface and a black coil cord. The band is standard with a 4mm, machined male snap and provides a 360 degree conductive contact around the wrist, providing maximum skin contact. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.