Bucket Tool Organizer, Gray, Polyester, 30 Pockets

  • Mfr # 32PJ50

  • Zoro # G9100831


product price:  $14.99
/ea

Key Features

Width
18-1/2"
Color
Gray
Material
Polyester
Features
(53) Different Size Slots
Number of Compartments
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32PJ50
Zoro #
G9100831
UPC #
190735812440
Country of Origin
China

Dimensions

Width
18-1/2"
Length
21-1/2"
Height
21 1/2 in
Overall Height
21 1/2 in
Overall Diameter
11 1/2 in
For Bucket Size
5 gal

Details

Item
Bucket Tool Organizer
Color
Gray
Material
Polyester
Features
(53) Different Size Slots
Number of Compartments
0
Type
Large
Number of Pockets
30
Number of Inside Pockets
0
Number of Outside Pockets
30
For Use With
5 gal Bucket
For Tool Type
Pliers, Screwdrivers, Fasteners and Hardware, Wrenches

Description

Bucket Tool Organizer, Color Gray, For Use With 5 gal Bucket, Includes Not Applicable, Material Polyester, Number of Compartments 0, Number of Inside Pockets 0, Number of Outside Pockets 30, Number of Pockets 30, Overall Diameter 11 1/2 in, Overall Height 21 1/2 in, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.