Combination Wrench, SAE, 11/16in Size

  • Mfr # 33M583

  • Zoro # G9101662


product price:  $10.69
/ea

Key Features

Overall Length
8 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33M583
Zoro #
G9101662
UPC #
190735814680
Country of Origin
China

Dimensions

Overall Length
8 3/4 in
Head Size
11/16 in
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Wrench Shape
Straight
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Anti-Slip Design
No
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Tether Capable
Tether Capable
Insulated
No
Standards
ANSI
Opening Type
Rounded
Measurement Type
SAE
Handle Color
Silver
Handle Type
One Piece
Weight
0.4048 lb
Grip Style
Plain
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Head Type
Offset
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Box End Type
Spline Box End
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.