
Cotterless Hitch Pin, 3/8 in Dia, 4 in Usable L, Steel, 1 PK
Mfr # HP-0375-3000R
Zoro # G9105866
product price:Â $3.15
/ea
Sold in multiples of 9 for $28.35
Key Features
Pin Type
Cotterless
System of Measurement
Inch
Usable Length
4 in
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HP-0375-3000R
Zoro #
G9105866
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Usable Length
4 in
Shank Length
3 in
Details
Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Includes
Hitch Pin Clip
Description
Hitch Pin Round Handle,3/8 In.x3 In.,Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.