
Detent Hitch Pin, 5/8 in Dia, 3-1/2 in Usable L, Carbon Steel, 1 PK
Mfr # HPSL-0625-3500
Zoro # G9106660
product price:Â $5.15
/ea
Sold in multiples of 250 for $1,287.50
Key Features
Pin Type
Detent
System of Measurement
Inch
Pin Diameter
5/8 in
Usable Length
3-1/2 in
Shank Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HPSL-0625-3500
Zoro #
G9106660
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/8 in
Usable Length
3-1/2 in
Shank Length
3-1/2 in
Details
Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Hitch Pin Swivel Lock,5/8 In.x3-1/2 In.,Zinc,Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.