Men's Oxford Shoe, Black, 8, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G910871735


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
8
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G910871735
UPC #
194115976777
Country of Origin
China

Dimensions

Size
8
Width
W
Size (PRINT)
8

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Upper Material
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Outsole Material
Rubber
Non-Marking Sole
Yes
Midsole Material (PRINT)
Foam
Non Metallic Upper
No
Completely Non Metallic
No
Style Family
Oxford Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue
Upper Material (PRINT)
Leather
Metatarsal Guard
No
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Construction
Cemented
Midsole Technology (PRINT)
Hover Spring
Electrical Hazard Rated
Yes
Static Dissipative
No
Liner Technology
Antimicrobial
Insole Material (PRINT)
Polyurethane
Toe Shape
Round
Midsole Material
Foam
Insulated
No
Conductive
No
All-Leather Upper
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Midsole Technology
Hover Spring
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.