Shop BASIC
See all product information
Create Account
Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, XL, cs of 100, PK100
- Mfr # Blk5NitrileXLB
- Zoro # G910878192
product price:Â
$
10.15
/pk of 100, $0.10/ea
Sold in multiples of 10Â pks for
$101.50
Key Features
Palm Thickness
5 mil
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Blk5NitrileXLB
- Zoro #
- G910878192
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Features
- Textured; Powder Free; Ambidextrous
- Standards
- ASTM
Dimensions
- Size
- XL
- Palm Thickness
- 5 mil
- Length
- 9in
Description
BLACK 5MIL Nitrile Gloves. BLACK nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. Black nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. Black nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. Nitrile 510K exam gloves. Specifications: Color Black, Nitrile Exam Rated, 5 Mil Thickness, Powder Free, Latex Free, Protein Free, 510K Clearance
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.