
Power Strip, Heavy Duty, 5-15R, 5-15P, 15 ft., Black
Mfr # 1584T5B1
Zoro # G910892082
product price:Â $60.29
/eaKey Features
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1584T5B1
Zoro #
G910892082
UPC #
62398021178
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Features
Voltage
120 VAC
Number of Outlets
5
Total Outlets
5
Outlet Strip Type
Heavy Duty
Surge Protection
No
Shielded Cord
No
Outlets (Rear)
0
Additional Description
5 OUTLETS, LIGHT, 15' CORD
Switch Type
No Switch. Power Indicator Light
Rotated Outlets
No
Outlet Type
5-15R
Hospital Grade
No
Specifications
Cord Included
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.