Oversized Key Stock, 305 mm L, 8 mm W, 7 mm H, Carbon Steel
Mfr # 350807-1000
Zoro # G9110425
product price:Â $7.59
/ea
Sold in multiples of 6 for $45.54
Key Features
Type
Oversized
Length
305 mm
Width
8 mm
Height
7 mm
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
350807-1000
Zoro #
G9110425
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
8 mm
Height
7 mm
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Key Stock,Plain,C45K,8mmx7mmx1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.