Oversized Key Stock, 305 mm L, 20 mm W, 12 mm H, Stainless Steel
Mfr # 702012-305
Zoro # G9112805
product price:Â $40.99
/eaKey Features
Type
Oversized
Length
305 mm
Width
20 mm
Height
12 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
702012-305
Zoro #
G9112805
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
20 mm
Height
12 mm
Details
Item
Key Stock
Type
Oversized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Key Stock,20mmx12mmx305mm,Stainlss Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.