Refrigerant Leak Detector, 16.75 in Probe

  • Mfr # DR58
  • Zoro # G912937880
product price: 
$
449.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Sensor Life
300 hr
Mobility
Handheld
Operating Temperature - Minimum
32 Degrees F
Operating Mode
Pinpoint
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DR58
Zoro #
G912937880
UPC #
872641004804
Country of Origin
Taiwan, Province of China
Item
Refrigerant Leak Detector
Power Source
Battery
Sensor Life
300 hr
Mobility
Handheld
Operating Temperature - Minimum
32 Degrees F
Operating Mode
Pinpoint
Product Type
Refrigerant Leak Detector
Detects Trace Gas
Trace Gas Detected
A2L Compatibility
A2L Compatible
Indication Method
Audio/Visual
For Refrigerant Group
CFC, HCFC, HFC, HFO
Series
DR
Battery Recharge
Rechargeable
Response Time
1 sec
Battery Type
Lithium Ion
Includes
(5) RFT6 Filtered Tips, Carrying Case, Heated Diode Sensor (RHD1)
Standards
CE Listed, Regulatory Compliance Mark, Waste Electrical and Electronic Equipment, RoHS Compliant, UKCA
Sensor Type
Heated Diode
Number of Sensitivity Levels
3
Warranty
1 yr
For Refrigerant Type
R-134A, R-22, R-32, R-404A, R-410A, R-454B
Calibration
Automatic
Sensitivity - General
0.03 oz/yr
Charging Voltage
3.7V DC
Includes Batteries
Batteries Included
Display Type
Digital
Warm-Up Time
10 sec
Application
Indoor
Operating Temperature - Maximum
104 Degrees F
Operating Humidity - Maximum
75 %
Units Measured
oz/yr
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Probe Length
16 3/4 in

Description

Refrigerant Leak Detector, Includes (5) RFT6 Filtered Tips, Carrying Case, Heated Diode Sensor (RHD1)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews