Jobber Drill, 3/16", HSS

  • Mfr # 41012

  • Zoro # G913324054


product price:  $6.29
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Shank Dia.
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41012
Zoro #
G913324054
UPC #
662355410127
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
3/16 in
Shank Dia.
3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
1 47/64 in
Drill Bit Dimension Type
Fractional Inch
Drill Length Class
Jobber-Length
Drill Point Length
0.0388 in
Flute Length
2 5/16 in
Shank Length
1 3/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Primary Material Application
Steel
Helix Angle
35 Degrees to 45 Degrees
Number of Coolant Holes
0
Sheeter Drill
No
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Standards
ANSI
Drill Bit Grouping
Drill Bit
Series
150WLP
List Number
150WLP
Flute Type
Wide Land Parabolic
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Decimal Equivalent
0.1875
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.