Women's Women's Stryke Pants, 20, Black, 35% Cotton, 65% Polyester
Mfr # 64386ABR-019-20-R
Zoro # G913765529
product price:Â $95.00
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
20
Fabric Weight
6.8 oz
Pockets
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
64386ABR-019-20-R
Zoro #
G913765529
UPC #
844802286077
Country of Origin
Viet Nam
Dimensions
Size
20
Size-Body Type
Regular
Women Size
20
Garment Size
Regular
Details
Item
Women's Stryke Pants
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Pants
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Stryke Pant Black 20-R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.