External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.125 in Shaft Dia
Mfr # RSN-112-S02
Zoro # G9140391
product price: $2.55
/ea
Sold in multiples of 50 for $127.50
Key Features
Type
External
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.050 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RSN-112-S02
Zoro #
G9140391
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1.125 in
Fits Groove Diameter
1.059"
Thickness
0.050 in
Free Inside Diameter
1.047"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Spiral,Retaining Ring,Ext HD,1-1/8" SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.