External Retaining Ring, Steel Black Phosphate Finish, 2.438 in Shaft Dia
Mfr # SH-243
Zoro # G9142379
product price:Â $3.59
/ea
Sold in multiples of 10 for $35.90
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SH-243
Zoro #
G9142379
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
2.438 in
Fits Groove Diameter
2.3"
Thickness
0.078 in
Free Inside Diameter
2.260"
Groove Width Tolerance
+.005" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Snap,Retaining Ring,Ext,2-7/16" PH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.