External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # SH-237-SS

  • Zoro # G9142415


product price:  $13.25
/ea
Sold in multiples of 2 for $26.50

Key Features

Type
External
Fits Groove Diameter
2.24"
Material
Stainless Steel
Finish
Plain
Thickness
0.078 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH-237-SS
Zoro #
G9142415
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2.375 in
Fits Groove Diameter
2.24"
Thickness
0.078 in
Free Inside Diameter
2.200"
Groove Width Tolerance
+.005" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Snap,Retaining Ring,Ext,2-3/8" SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.