External Retaining Ring, Stainless Steel, Plain Finish
Mfr # SH-255-SS
Zoro # G9142561
product price:Â $19.35
/eaKey Features
Type
External
Fits Groove Diameter
2.42"
Material
Stainless Steel
Finish
Plain
Thickness
0.078 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SH-255-SS
Zoro #
G9142561
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
2.559 in
Fits Groove Diameter
2.42"
Thickness
0.078 in
Free Inside Diameter
2.380"
Groove Width Tolerance
+.005" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Snap,Retaining Ring,Ext,2.559",SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.