Tune 520bt Bluetooth On Ear Headphones, White

  • Mfr # JBLT520BTWHTAM

  • Zoro # G914387126


product price:  $59.95
/ea

Key Features

Material
Plastics
Includes
Tune 520BT Wireless On-Ear Headphones 1 x USB-C Charging Cable 1 x Warranty/Warning 1 x QSG
Features
Padded Headband, Lightweight, Fold-flat, Pure Bass Sound, Hands-free, Foldable, Voice Prompt, Fast Charging, Multipoint, Voice Assistant, Equalizer, Comfortable
Sound Pressure Level
95 dB
Connectivity Technology
Wireless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBLT520BTWHTAM
Zoro #
G914387126
UPC #
50036394932
Country of Origin
China

Dimensions

Height
2.9"
Width
2.9"
Driver Size
1.30"

Details

Color
White
Material
Plastics
Item
Headset
Includes
Tune 520BT Wireless On-Ear Headphones 1 x USB-C Charging Cable 1 x Warranty/Warning 1 x QSG
Features
Padded Headband, Lightweight, Fold-flat, Pure Bass Sound, Hands-free, Foldable, Voice Prompt, Fast Charging, Multipoint, Voice Assistant, Equalizer, Comfortable
Sound Pressure Level
95 dB
Connectivity Technology
Wireless
Bluetooth Profiles
HFP, AVRCP, A2DP
Maximum Frequency
20 kHz
Batteries Required
Yes
Integrated Microphone
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Virtual Assistant Supported
Google Assistant, Siri
Impedance
30 Ohm
Battery Capacity
450 mAh
Battery Rechargeable
Yes
Charging Method
Cable
Earpiece Type
Binaural
Sound Mode
Stereo
Bluetooth Standard
Bluetooth 5.3
Wireless Technology
Bluetooth
Earpiece Design
Over-the-head, On-ear
Maximum Battery Recharge Time
2 Hour
Minimum Frequency Response
20 Hz

Description

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.