External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia
Mfr # SHR-098-ZD
Zoro # G9144138
product price:Â $0.70
/ea
Sold in multiples of 50 for $35.00
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.078 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SHR-098-ZD
Zoro #
G9144138
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.925"
Thickness
0.078 in
Free Inside Diameter
0.906"
Groove Width Tolerance
+.005" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Snap,Retaining Ring,Ext HD,63/64" ZY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.