External Push-On Retaining Ring, Steel, Black Phosphate Finish
Mfr # TX-043
Zoro # G9146536
product price: $0.14
/ea
Sold in multiples of 250 for $35.00
Key Features
Type
External Push-On
Fits Shaft Diameter
7/16 in
Material
Steel
Finish
Black Phosphate
Thickness
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TX-043
Zoro #
G9146536
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
7/16 in
Thickness
0.015 in
Free Outside Diameter
0.737"
Height
0.045
Details
Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002
Description
Push-On,Retaining Reinforced Ext,7/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.