Shop RHEEM

40 gal Electric Water Heater, Single Phase 48.4 in H

  • Mfr # PROPE40 M2 RH93 CS / 701376
  • Zoro # G914702653

product price: 
$
993.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
40 gal
Phase
Single
Overall Height
48.4 in
Hot Outlet Type
NPT
Tank Diameter
20.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPE40 M2 RH93 CS / 701376
Zoro #
G914702653
UPC #
020352760759
Country of Origin
Mexico

Dimensions

Overall Height
48.4 in
Tank Diameter
20.25 in
Manufacturer Warranty Length
12 yr
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Height to Cold Inlet
52.5 in
Height to Hot Outlet
50.5 in
For Household Size
2 to 4
Tank Height
48.38 in
Fits Chest Size
Hot Water Availability Indicator, Self-Cleaning, Smart Control, Smart Detection, Smart Protection, Vacation Mode

Details

Item
Electric Tank Water Heater
Tank Capacity
40 gal
Phase
Single
Hot Outlet Type
NPT
Market
Residential
Operating Voltage
240V
Overheat Protection
Yes
Control Type
Remote Control
Minimum Wattage
5,500 W
Number of Elements
2
Cold Inlet Type
NPT
Features
Hot Water Availability Indicator, Self-Cleaning, Smart Control, Smart Detection, Smart Protection, Vacation Mode
Energy Factor
0.93
Standards
AHRI Certified, LEED Point 1, UL
Element Material
Stainless Steel
Power Consumption
4,500 W
First Hour Rating
55 gal
Maximum Recovery Flow Rate
25 gph @ 90 Degrees F
Included Valves
Shutoff
WiFi Enabled
Yes
Equivalent BtuH
15,354 BtuH
Product Type
Electric Tank Water Heater
Includes
Leak Guard
Series
Prestige Smart

Description

Electric Tank Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 15,354 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 25 gph @ 90 Degrees F, Overall Height 48.4 in, Power Consumption 4,500 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Remote Control, Element Material Stainless Steel, Energy Factor 0.93

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.