Strainer, Silver, 2 7/8 in H, 4 1/2 in Dia
Mfr # K-8799-VS
Zoro # G9147930
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Brass
Connection - Drains
Threaded
Standards
ASME A112.18.2, CSA B125.2
Material of Construction
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K-8799-VS
Zoro #
G9147930
UPC #
650531253705
Country of Origin
United States
Dimensions
Pipe Dia. - Drains
1 1/2 in
Length (In.)
4 1/2 in
Width
4 1/2 in
Depth
4 1/2 in
Height (In.)
2 7/8 in
Height
2 7/8 in
Overall Diameter
4 1/2 in
Pipe Outside Diameter
1 1/2 in
Overall Height
2 7/8 in
Details
Item
Strainer
Material of Construction - Drains
Brass
Color - Drains
Stainless Steel
Connection - Drains
Threaded
Standards
ASME A112.18.2, CSA B125.2
Material of Construction
Brass
Drain Material
Brass
For Use With
Sinks
Grid Material
Stainless Steel
Product Type
Sink Drain
Connection Type
Threaded
Color
Silver
Strainer Material
Brass
Shape
Round
Grate Surface Type
Round Holes
Description
Strainer, ADA Compliant Not ADA Compliant, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards ASME A112.18.2, CSA B125.2, Shape Round, Body Height 2 in, Connection Thread Type Not Applicable, Nominal Pipe Size 4 in, Strainer Material Brass, Basin Finish Brass, Grate Surface Type Round Holes, Color Silver, Overall Height 2 7/8 in, Connection Type Threaded, Drain Material Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.