RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 9 1/2, M, RB1061

  • Mfr # RB1061

  • Zoro # G9150014


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150014
UPC #
690774321885
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
150 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Conductive
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Non-Marking Sole
No
Static Dissipative
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Oil Resisting Sole
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Upper Material Description
Athletic Spacer Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black, Red
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
EVA
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Maximum Heat Rating
150 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.9
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.