RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 13, M, RB1061

  • Mfr # RB1061

  • Zoro # G9150075


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150075
UPC #
690774321946
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Overall Height
3 in
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Removable Insole
Yes
Midsole Material
EVA
Upper Material Description
Athletic Spacer Mesh
Non-Marking Sole
No
Metatarsal Guard
No
Liner Material
Nylon
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Standards
ASTM F2413
Footwear Shank Type
None
Predominant Footwear Color
Black
Conductive
No
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Electrical Hazard Rated
No
Insole System
EVA
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Max. Heat Rating
150 Degrees F
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Upper Material
Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black, Red
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.9
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
150 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
150 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.