Shop RHEEM

80 gal Electric Tank Water Heater, Single Phase 91 in H

  • Mfr # PROPH80 T2 RH400-30

  • Zoro # G915306751


product price: 
$
4,078.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
80 gal
Phase
Single
Overall Height
91 in
Cold Inlet Type
NPT
Water Connection Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPH80 T2 RH400-30
Zoro #
G915306751
UPC #
020352812748
Country of Origin
Mexico

Dimensions

Overall Height
91 in
Height to T and P Valve
42.38 in
Hot Outlet Size
3/4 in
Height to Hot Outlet
42.4 in
Overall Width
29.5 in
Tank Height
74.19 in
Manufacturer Warranty Length
10 yr
Overall Depth
24.6 in
Cold Inlet Size
3/4 in
Height to Cold Inlet
42.4 in
Tank Diameter
24.25 in

Details

Item
Electric Tank Water Heater with Heat Pump
Tank Capacity
80 gal
Phase
Single
Cold Inlet Type
NPT
Water Connection Location
Top
Maximum Water Pressure
150 psi
First Hour Rating
87 gal
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Equivalent BtuH
4,200 BtuH
Element Material
Stainless Steel
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Overheat Protection
Yes
Hot Outlet Type
NPT
Operating Voltage
208 to 240V
Minimum Wattage
4,500 W
Market
Residential
Tank Outer Shell Material
Plastic
Power Consumption
5,000 W
Tank Insulation Material
Non-CFC Foam
Includes Heat Pump
Heat Pump Included
Tank Lining Material
Vitreous Glass
Recovery Rate @ Rise
27 gph @ 90 Degrees F
Environment
Indoor
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F
WiFi Enabled
Yes
Energy Factor
4.07
Included Valves
Drain, Temperature and Pressure Relief
Control Type
Smart Device/App, Wi-Fi
Product Type
Electric Tank Water Heater with Heat Pump

Description

Electric Tank Water Heater with Heat Pump, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 87 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F, Overall Height 91 in, Power Consumption 5,000 W, Tank Capacity 80 gal, Tank Diameter 24.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Smart Device/App, Wi-Fi, Current 21 A, Element Material Stainless Steel, Energy Factor 4.07, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews