
Fire Sign, 4 in Width, Aluminum Sign, Square
Mfr # DCS10HWT0404CUS00062
Zoro # G915896245
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Sign Material
Aluminum Sign
Width
4 in
Thickness
0.1 in
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCS10HWT0404CUS00062
Zoro #
G915896245
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Thickness
0.1 in
Length
4 in
Details
Item
Fire Sign
Sign Material
Aluminum Sign
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Red
Header
Fire Extinguisher Inside
Description
Fire Extinguisher Inside 04X04 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00062, Sign Category:, Specialty, Header/Legend:, Fire Extinguisher Inside, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.